Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

XL Class 2 Cool Dry High Visibility Vest, Lime

  • Zoro #: G0011313
  • Mfr #: 1YAJ5

$20.59

  • Fits Chest Size: 52"
  • Features: 360 Degrees High Visibility; Zipper Closure; Lightweight and Breathable for Your Comfort
  • Vest Closure Type: Zipper
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Condor #1YAJ5 Specifications

  • Zoro #: G0011313
  • Mfr #: 1YAJ5
Fits Chest Size: 52" Features: 360 Degrees High Visibility; Zipper Closure; Lightweight and Breathable for Your Comfort
Vest Closure Type: Zipper Vest Material: Polyester
Number of Pockets (Inside): 3 Stripe Color: Orange/Silver
Number of Pockets (Outside): 2 Gender: Unisex
ANSI Class: 2 Vest Length: 24"
Back Stripe Pattern: U-Block Size: Xl
Traffic Safety Vest Color: Yellow/Green Number of Pockets with Closure: 0
Standards: ANSI/ISEA 107-2010 CLASS 2 ATPV Rating: Not Rated
Vest Size: XL Item: High Visibility Vest
Color: Yellow/Green with Orange/Silver Stripes Material: Polyester
Traffic Vest Item: Traffic Vest Vest Stripe Color Family: Orange/Red and Silver
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

High Visibility Vest, ANSI Class 2, Vest Size XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 52 In., Gender Unisex, Stripe Color Orange/Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Vest Stripe Color Family Orange/Red and Silver, Back Stripe Pattern U-Block, Vest Length 24 In., Number of Pockets (Inside) 3, Number of Pockets (Outside) 2, Number of Pockets with Closure 0, Features 360 Degree Visibility, Standards Meets ANSI-ISEA 107-2010

Technical Guides

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Condor #1YAJ5