November Savings!20% OFF Multiple CategoriesSee Details

2XL Class 3 Cool Dry High Visibility Vest, Lime

CONDOR | Zoro #: G0011724 | Mfr #: 1YAV3

$ 25.06 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0011724 Mfr #: 1YAV3
Color: Yellow/Green Vest Closure Type: Zipper
Number of Pockets (Outside): 2 ANSI Class: 3
Gender: Unisex Stripe Color: Orange/Silver
Item: High Visibility Vest Number of Pockets (Inside): 3
Features: 360 Degree Visibility Vest Stripe Color Family: Silver
Vest Size: 2XL Back Stripe Pattern: U-Block
Fits Chest Size: 54" Standards: Meets ANSI-ISEA 107-2004
Traffic Vest Item: Traffic Vest ATPV Rating: Not Rated
Number of Pockets with Closure: 0 Vest Length: 28"
Vest Material: Polyester Mesh Country of Origin (subject to change): China

Description

High Visibility Vest, ANSI Class 3, Vest Size 2XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 54 In., Gender Unisex, Stripe Color Orange/Silver, Vest Material Polyester Mesh, Vest Closure Type Zipper, ATPV Rating Not Rated, Vest Stripe Color Family Silver, Back Stripe Pattern U-Block, Vest Length 28 In., Number of Pockets (Inside) 3, Number of Pockets (Outside) 2, Number of Pockets with Closure 0, Features 360 Degree Visibility, Standards Meets ANSI-ISEA 107-2004

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews