SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

3XL Class 3 Cool Dry High Visibility Vest, Orange

CONDOR| Zoro #: G0011681| Mfr #: 1YAU8

$24.15 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Back Stripe Pattern: U-BlockNumber of Pockets (Inside): 3ANSI Class: 3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0011681 Mfr #: 1YAU8
Back Stripe Pattern: U-BlockNumber of Pockets (Inside): 3
ANSI Class: 3Vest Closure Type: Zipper
Traffic Vest Item: Traffic VestStripe Color: Silver
Fits Chest Size: 56"Vest Length: 23"
Vest Material: PolyesterNumber of Pockets (Outside): 2
Vest Size: 3XLNumber of Pockets with Closure: 0
Gender: UnisexItem: High Visibility Vest
Standards: Meets ANSI-ISEA 107-2004Features: 360 Degree Visibility
Vest Stripe Color Family: Green/Yellow and SilverColor: Orange/Red
ATPV Rating: Not RatedCountry of Origin (subject to change): China

Description

High Visibility Vest, ANSI Class 3, Vest Size 3XL, Color Orange/Red, Fits Chest Size 56 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Vest Stripe Color Family Yellow/Green and Silver, Back Stripe Pattern U-Block, Vest Length 23 In., Number of Pockets (Inside) 3, Number of Pockets (Outside) 2, Number of Pockets with Closure 0, Features 360 Degree Visibility, Standards Meets ANSI-ISEA 107-2004

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews