Cool Dry High Visibility Vest, Class 3, L, Lime

CONDOR| Zoro #: G0011706| Mfr #: 1YAV1

$21.11 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0011706 Mfr #: 1YAV1
Traffic Vest Item: Traffic VestBack Stripe Pattern: U-Block
Item: High Visibility VestATPV Rating: Not Rated
Features: 360 Degree VisibilityGender: Unisex
Standards: Meets ANSI-ISEA 107-2004Color: Yellow/Green
Number of Pockets with Closure: 0Vest Closure Type: Zipper
Stripe Color: Orange/SilverCountry of Origin (subject to change): China

Product Description

High Visibility Vest, ANSI Class 3, Vest Size L, Color Yellow/Green, Fits Chest Size 51 In., Gender Unisex, Stripe Color Orange/Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Vest Stripe Color Family Yellow/Green and Silver, Back Stripe Pattern U-Block, Vest Length 24 In., Number of Pockets (Inside) 3, Number of Pockets (Outside) 2, Number of Pockets with Closure 0, Features 360 Degree Visibility, Standards Meets ANSI-ISEA 107-2004

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.