Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Medium Class 3 Cool Dry High Visibility Vest, Lime
  • Zoro #: G0011697
  • Mfr #: 1YAU9
$13.65
  • Vest Length: 28"
  • Number of Pockets (Inside): 3
  • ANSI Class: 3
See full product details
Orders over $50 ship free.

Condor #1YAU9 Specifications

  • Zoro #: G0011697
  • Mfr #: 1YAU9
Vest Length: 28" Number of Pockets (Inside): 3
ANSI Class: 3 Number of Pockets with Closure: 0
Vest Closure Type: Zipper Standards: ANSI/ISEA 107-2004 Class 3
Number of Pockets (Outside): 2 Stripe Color: Orange/Silver
Features: 360 Degrees High Visibility; Zipper Closure; 2-Tone Vest is Made of Quick-Drying Cooldry Fabric That Increases Airflow and Minimizes Moisture for a Comfortable Fit in Warm Conditions; 3M Scotchlite Stripes Size: M
Item: High Visibility Vest Back Stripe Pattern: U-Block
Vest Material: Polyester Gender: Unisex
Fits Chest Size: 49" ATPV Rating: Not Rated
Color: Yellow/Green with Orange/Silver Stripes Traffic Safety Vest Color: Yellow/Green
Material: Polyester Vest Stripe Color Family: Silver
Traffic Vest Item: Traffic Vest Vest Size: M
Closeout: Yes Shop By: Closeout
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

High Visibility Vest, ANSI Class 3, Vest Size M, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 49 In., Gender Unisex, Stripe Color Orange/Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Vest Stripe Color Family Silver, Back Stripe Pattern U-Block, Vest Length 28 In., Number of Pockets (Inside) 3, Number of Pockets (Outside) 2, Number of Pockets with Closure 0, Features 360 Degree Visibility, Standards Meets ANSI-ISEA 107-2004

Technical Guides

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Condor #1YAU9