Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Medium Class 3 Cool Dry High Visibility Vest, Orange

CONDOR | Zoro #: G0011645 | Mfr #: 1YAU4

$23.11 /ea

Sign up for Zmail and get 15% off your first order
qty Quantity
Orders over $50.00 ship free. Details. Standard ground shipping.
Orders over $50.00 ship free. Details.
Details:Key Features

Guides: Technical Guides

Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Condor #1YAU4 Specifications

Zoro #: G0011645 Manufacturer #: 1YAU4
Gender: Unisex Number of Pockets (Outside): 2
Vest Stripe Color Family: Green/Yellow Color: Orange/Red with Silver Stripes
ANSI Class: 3 Vest Material: Polyester Mesh
Fits Chest Size: 49" Vest Closure Type: Zipper
Vest Length: 27" Traffic Vest Item: Traffic Vest
Number of Pockets with Closure: 0 Vest Size: M
Standards: ANSI/ISEA 107-2004 Class 3 Material: Polyester Mesh
Size: M Item: High Visibility Vest
Stripe Color: Silver Back Stripe Pattern: U-Block
Number of Pockets (Inside): 3 ATPV Rating: Not Rated
Features: 360 Degrees High Visibility; Zipper Closure; 2-Tone Vest is Made of Quick-Drying Cooldry Fabric That Increases Airflow and Minimizes Moisture for a Comfortable Fit in Warm Conditions; 3M Scotchlite Stripes Country of Origin (subject to change): China

Description

High Visibility Vest, ANSI Class 3, Vest Size M, Traffic Safety Vest Color Orange/Red, Fits Chest Size 49 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Zipper, ATPV Rating Not Rated, Vest Stripe Color Family Green/Yellow, Back Stripe Pattern U-Block, Vest Length 27 In., Number of Pockets (Inside) 3, Number of Pockets (Outside) 2, Number of Pockets with Closure 0, Features 360 Degree Visibility, Standards Meets ANSI-ISEA 107-2004

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Condor #1YAU4