Cool Dry High Visibility Vest, Class 3, XL, Lime

CONDOR |Zoro #: G0007192|Mfr #: 4CWF9

$68.46 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0007192 Mfr #: 4CWF9
Traffic Vest Item: Traffic VestStripe Color: Silver
Item: High Visibility VestFeatures: 360 Degree Visibility
Color: Yellow/GreenStandards: Meets ANSI-ISEA 107-2010
Vest Closure Type: Hook-and-LoopGender: Unisex
ATPV Rating: Not RatedNumber of Pockets with Closure: 0
Number of Pockets (Outside): 0Back Stripe Pattern: U-Block
Country of Origin (subject to change): China

Product Description

High Visibility Vest, ANSI Class 3, Vest Size XL, Color Yellow/Green, Fits Chest Size 58 In., Gender Unisex, Stripe Color Silver, Vest Material Modacrylic, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Vest Stripe Color Family Silver, Back Stripe Pattern U-Block, Vest Length 29 In., Number of Pockets (Inside) 2, Number of Pockets (Outside) 0, Number of Pockets with Closure 0, Features 360 Degree Visibility, Standards Meets ANSI-ISEA 107-2010

Product Reviews

Save 15% when you sign up for Z-mail.