Save 20% on Multiple Categories We’re here to help! Call (855) 289-9676

XL Class 3 Cool Dry High Visibility Vest, Orange

CONDOR | Zoro #: G0011663 | Mfr #: 1YAU6

$ 23.11 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Specifications

Zoro #: G0011663 Mfr #: 1YAU6
Vest Material: Polyester ANSI Class: 3
Color: Orange/Red with Silver Stripes Number of Pockets with Closure: 0
Vest Size: XL Number of Pockets (Outside): 2
Features: 360 Degrees High Visibility; Zipper Closure; 2-Tone Vest is Made of Quick-Drying Cooldry Fabric That Increases Airflow and Minimizes Moisture for a Comfortable Fit in Warm Conditions; 3M Scotchlite Stripes Vest Length: 24"
Item: High Visibility Vest Fits Chest Size: 52"
Size: Xl Number of Pockets (Inside): 3
Back Stripe Pattern: U-Block Stripe Color: Silver
Gender: Unisex Traffic Vest Item: Traffic Vest
Vest Stripe Color Family: Green/Yellow and Silver Material: Polyester
ATPV Rating: Not Rated Standards: ANSI/ISEA 107-2004 Class 3
Vest Closure Type: Zipper Country of Origin (subject to change): China

Description

High Visibility Vest, ANSI Class 3, Vest Size XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 52 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Vest Stripe Color Family Green/Yellow and Silver, Back Stripe Pattern U-Block, Vest Length 24 In., Number of Pockets (Inside) 3, Number of Pockets (Outside) 2, Number of Pockets with Closure 0, Features 360 Degree Visibility, Standards Meets ANSI-ISEA 107-2004

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews