15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Coverall, Chest 47In., Desert Sand Brown

CONDOR| Zoro #: G0096415| Mfr #: 1H188

$126.35 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0096415 Mfr #: 1H188
Lining Material: NylonHammer Loop: Yes
Fabric Weight: 12 oz.Item: Coverall
Number of Outside Pockets: 7Insulated: No
Color: Desert Sand BrownMaterial: Cotton Duck
Gender: UnisexClosure Type: Zipper, Snap
Inseam: 31"Size: M
Fits Chest Size: 47"Country of Origin (subject to change): China

Product Description

Coverall, Unisex, M, Inseam 31 In., Color Desert Sand Brown, Fits Chest Size 47 In., Insulated No, Lining Material Nylon, Material Cotton Duck, Hammer Loop Yes, Number of Outside Pockets 7, Closure Type Zipper, Snap, Fabric Weight 12 oz.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.