SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Coverall, Chest 55In., Desert Sand Brown

CONDOR| Zoro #: G0096397| Mfr #: 1H186

$155.49 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: Desert Sand BrownFabric Weight: 12 oz.Material: Cotton Duck
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0096397 Mfr #: 1H186
Color: Desert Sand BrownFabric Weight: 12 oz.
Material: Cotton DuckHammer Loop: Yes
Gender: UnisexSize: Xl
Fits Chest Size: 55"Item: Coverall
Lining Material: NylonNumber of Outside Pockets: 7
Inseam: 31"Insulated: No
Closure Type: Zipper, SnapCountry of Origin (subject to change): China

Description

Coverall, Unisex, XL, Inseam 31 In., Color Desert Sand Brown, Fits Chest Size 55 In., Insulated No, Lining Material Nylon, Material Cotton Duck, Hammer Loop Yes, Number of Outside Pockets 7, Closure Type Zipper, Snap, Fabric Weight 12 oz.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews