Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Coverall, Chest 57In., Navy

  • Zoro #: G0096467
  • Mfr #: 2KTG9

$173.91

  • Hammer Loop: No
  • Gender: Unisex
  • Lining Material: 57% Polyester/43% Nylon
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Condor #2KTG9 Specifications

  • Zoro #: G0096467
  • Mfr #: 2KTG9
Hammer Loop: No Gender: Unisex
Lining Material: 57% Polyester/43% Nylon Fits Chest Size: 57"
Color: Navy Blue Size: 2XL
Number of Outside Pockets: 6 Insulated: Yes
Fabric Weight: 9 oz. Material: 65% Polyester/35% Cotton
Closure Type: zipper Inseam: 30-1/2"
Item: Coverall Waterproof: Water Repellant
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

This coverall from Condor packs a mighty punch! You can rest assured that you will stay comfortable and ready for multiple work conditions. Crafted from a navy blue 65% polyester/35% cotton, this coverall has been designed to keep the user comfortable in a variety of temperatures. This 2XL will fit a chest size of 57\. Proper insulation increases durability and improves performance. With a zipper closure

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Condor #2KTG9