Coverall Rainsuit w/Hood, Ylw, 3XL

CONDOR| Zoro #: G0076991| Mfr #: 4PCF5

$11.07 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0076991 Mfr #: 4PCF5
Includes: Coveralls/HoodNumber of Outside Pockets: 0
Number of Inside Pockets: 0Seam Style: Heat Welded
Resists: WaterLiner Material: None
Item: Coverall Rainsuit with HoodSub-Category: Rainsuits
Thickness: 0.25mmColor: Yellow
Gender: UnisexMaterial: PVC
Closure Type: ZipperSize: 3XL
Fits Chest Size: 56" to 58"Inseam: 33"
Fits Waist Size: 45"Country of Origin (subject to change): China

Product Description

Coverall Rainsuit with Hood, Unisex, Size 3XL, Yellow, PVC, Fits Chest Size 56 In. to 58 In., Fits Waist Size 45 In., Inseam 33 In., Zipper Closure Type, Heat Welded Seam Style, Thickness 0.25mm, Liner Material None, Number of Inside Pockets 0, Number of Outside Pockets 0, Resists Water, Includes Coveralls/Hood

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.