Coverall Rainsuit w/Hood, Ylw, 4XL

CONDOR| Zoro #: G0077007| Mfr #: 4PCF6

$11.55 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Coveralls/Hood
Color: Yellow
Fits Chest Size: 58" to 60"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0077007 Mfr #: 4PCF6
Includes: Coveralls/HoodColor: Yellow
Fits Chest Size: 58" to 60"Seam Style: Heat Welded
Material: PVCInseam: 34"
Item: Coverall Rainsuit with HoodResists: water
Size: 4XlGender: Unisex
Number of Inside Pockets: 0Number of Outside Pockets: 0
Liner Material: NoneFits Waist Size: 52 to 54"
Thickness: 0.25mmClosure Type: zipper
Sub-Category: RainsuitsCountry of Origin (subject to change): China

Description

Coverall Rainsuit with Hood, Unisex, Size 4XL, Yellow, PVC, Fits Chest Size 58 In. to 60 In., Fits Waist Size 52 to 54 In., Inseam 34 In., Zipper Closure Type, Heat Welded Seam Style, Thickness 0.25mm, Liner Material None, Number of Inside Pockets 0, Number of Outside Pockets 0, Resists Water, Includes Coveralls/Hood

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews