SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Coverall Rainsuit w/Hood, Ylw, L

CONDOR| Zoro #: G0076964| Mfr #: 4PCF2

$22.40 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Seam Style: Heat WeldedResists: waterSub-Category: Rainsuits
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0076964 Mfr #: 4PCF2
Seam Style: Heat WeldedResists: water
Sub-Category: RainsuitsInseam: 31"
Number of Inside Pockets: 0Size: L
Closure Type: zipperGender: Unisex
Fits Waist Size: 34 to 36"Number of Outside Pockets: 0
Material: PVCItem: Coverall Rainsuit with Hood
Liner Material: NoneIncludes: Coveralls/Hood
Fits Chest Size: 44" to 46"Color: Yellow
Thickness: 0.25mmCountry of Origin (subject to change): China

Description

Coverall Rainsuit with Hood, Unisex, Size L, PVC, Fits Chest Size 44 In. to 46 In., Fits Waist Size 34 to 36 In., Inseam 31 In., Heat Welded Seam Style, Thickness 0.25mm

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews