Coverall Rainsuit w/Hood, Ylw, M

CONDOR| Zoro #: G0076955| Mfr #: 4PCF1

$11.20 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0076955 Mfr #: 4PCF1
Sub-Category: RainsuitsSeam Style: Heat Welded
Resists: waterClosure Type: Zipper
Material: PVCNumber of Inside Pockets: 0
Includes: Coveralls/HoodLiner Material: None
Color: yellowItem: Coverall Rainsuit with Hood
Number of Outside Pockets: 0Gender: Unisex
Thickness: 0.25mmSize: M
Fits Chest Size: 40" to 42"Inseam: 30"
Fits Waist Size: 32 to 34"Country of Origin (subject to change): China

Product Description

Coverall Rainsuit with Hood, Unisex, Size M, Yellow, PVC, Fits Chest Size 40 In. to 42 In., Fits Waist Size 32 to 34 In., Inseam 30 In., Zipper Closure Type, Heat Welded Seam Style, Thickness 0.25mm, Liner Material None, Number of Inside Pockets 0, Number of Outside Pockets 0, Resists Water, Includes Coveralls/Hood

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.