LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Coverall Rainsuit w/Hood, Ylw, XL

CONDOR| Zoro #: G0076973| Mfr #: 4PCF3

$11.20 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0076973 Mfr #: 4PCF3
Thickness: 0.25mmSeam Style: Heat Welded
Number of Inside Pockets: 0Number of Outside Pockets: 0
Closure Type: zipperSub-Category: Rainsuits
Gender: UnisexResists: water
Material: PVCColor: yellow
Includes: Coveralls/HoodItem: Coverall Rainsuit with Hood
Liner Material: NoneSize: Xl
Fits Chest Size: 48" to 50"Inseam: 32"
Fits Waist Size: 36 to 38"Country of Origin (subject to change): China

Product Description

Coverall Rainsuit with Hood, Unisex, Size XL, Yellow, PVC, Fits Chest Size 48 In. to 50 In., Fits Waist Size 36 to 38 In., Inseam 32 In., Zipper Closure Type, Heat Welded Seam Style, Thickness 0.25mm, Liner Material None, Number of Inside Pockets 0, Number of Outside Pockets 0, Resists Water, Includes Coveralls/Hood

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.