Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Cut Resist Gloves Gloves, Gray, Latex, M, PR

  • Zoro #: G8560185
  • Mfr #: 29JV92

$3.32

Details
  • Knuckle Padding Material: Polyester
  • Finger Style: Full
  • Finger Material: Polyester/Latex
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Condor #29JV92 Specifications

  • Zoro #: G8560185
  • Mfr #: 29JV92
Knuckle Padding Material: Polyester Finger Style: Full
Finger Material: Polyester/Latex Standards: ANSI/ISEA 105, EN388
Coating Coverage: Palm/Fingers Hand: Right/Left
Glove Lining Material - Cut Resistant: Polyester Suggested Use Environment: Dry
Gauge: 10 Palm Material: Natural Rubber
ANSI/ISEA Cut Level: 2 Cut Resistant: Yes
Glove Hand Style: Left and Right Glove Coating Coverage: Palm and Fingers
Lining: Polyester Thumb Style: Wing
Coating Material: Natural Rubber Latex Weight: 0.19 lb.
Application: Oil/Gas Operations, Machine Repair, Extrication, Mining, Automotive, Electrical, HVAC, Plumbing, Roughnecks, Drilling, Rigging, Impact, General Duties Puncture Resistant: Yes
Glove Cut: Clute Back Material: Polyester
Color: Gray Length: 9-3/8"
Abrasion Resistant: Yes ANSI Cut Grams: Greater Than 500
Stitching Material: Polyester ANSI/ISEA Abrasion Level: 3
Cuff: Elastic Glove Length: 9-1/2"
Series: Condor ANSI Abrasion Cycles: Greater than 1000
Glove Size: M Glove Coating Finish: Crinkled
Coating Finish: Crinkled Size: M
ANSI/ISEA Puncture Level: 0 Item: Cut Resistant Gloves
Cut: Seamless knit Glove Coating Material: Natural Rubber Latex
Country of Origin (subject to change): China

Description

Here are some important details for Condor Cut Resistant Gloves. Size: M, Color: Gray, Application: Oil/Gas Operations, Machine Repair, Extrication, Mining, Automotive, Electrical, HVAC, Plumbing, Roughnecks, Drilling, Rigging, Impact, General Duties.

Reviews of Condor #29JV92