Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Cut Resist Gloves Gloves, Gray, Latex, S, PR

  • Zoro #: G8560176
  • Mfr #: 29JV91

$3.32

Details
  • Glove Coating Material: Natural Rubber Latex
  • Coating Coverage: Palm/Fingers
  • Finger Style: Full
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Condor #29JV91 Specifications

  • Zoro #: G8560176
  • Mfr #: 29JV91
Glove Coating Material: Natural Rubber Latex Coating Coverage: Palm/Fingers
Finger Style: Full Palm Material: Natural Rubber
ANSI/ISEA Abrasion Level: 3 Abrasion Resistant: Yes
Item: Cut Resistant Gloves Glove Length: 9"
Size: S Back Material: Polyester
Stitching Material: Polyester Length: 9"
Coating Material: Natural Rubber Latex Cut: Seamless knit
Lining: Polyester Color: Gray
Glove Hand Style: Left and Right Glove Cut: Clute
ANSI Cut Grams: Greater Than 500 Glove Coating Finish: Crinkled
Glove Lining Material - Cut Resistant: Polyester ANSI/ISEA Cut Level: 2
Coating Finish: Crinkled Cuff: Elastic
Weight: 0.17 lb. Hand: Right/Left
Suggested Use Environment: Dry Gauge: 10
ANSI/ISEA Puncture Level: 0 Standards: ANSI/ISEA 105, EN388
Puncture Resistant: Yes Glove Coating Coverage: Palm and Fingers
Application: Oil/Gas Operations, Machine Repair, Extrication, Mining, Automotive, Electrical, HVAC, Plumbing, Roughnecks, Drilling, Rigging, Impact, General Duties Thumb Style: Wing
Knuckle Padding Material: Polyester Glove Size: S
Finger Material: Polyester/Latex ANSI Abrasion Cycles: Greater than 1000
Cut Resistant: Yes Series: Condor
Country of Origin (subject to change): China

Description

Here is some additional information about Condor Cut Resistant Gloves. Size: S, Color: Gray, Application: Oil/Gas Operations, Machine Repair, Extrication, Mining, Automotive, Electrical, HVAC, Plumbing, Roughnecks, Drilling, Rigging, Impact, General Duties.

Reviews of Condor #29JV91