Cut Resistant Coated Gloves, Cut Level A2 , Dipped , Foam Nitrile , Smooth , M 1 PR

  • Mfr # 30YP34

  • Zoro # G9786646


product price:  $11.39
/pr

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Black,Gray
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30YP34
Zoro #
G9786646
UPC #
190735065860
Country of Origin
Pakistan

Dimensions

Glove Size
M
Glove Length
9.5 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
8

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Black,Gray
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
5
Series
Condor
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Dyneema(R)
ANSI/ISEA Cut Grams
674
Glove Construction
Seamless Knit
ANSI/ISEA Puncture Level
3
Standards
ANSI/ISEA 105
Thumb Style
Wing
Suggested Use Environment
Dry/Light Oil
Stitching Material
Dyneema(R)
Abrasion Resistant
Yes
Weight
0.21 lb.
Cut Resistant
Yes
Palm Material
Foam Nitrile
Finger Material
Dyneema(R)
Glove Hand Style
Ambidextrous
Application
Sheet Metal Handling, Handling Sharp Components, Fabrication Work, Exposure to Oils, Fats and Solvents, Automotive and Other Assembly Work
ANSI/ISEA Puncture Force
157 N
Puncture Resistant
Yes
Glove Cut
Continuous
Latex-Free
No
ANSI/ISEA Cut Level - 2011
2
Brand and Series
Condor
Silicone-Free
No
ANSI/ISEA Abrasion Cycles
17,804
Glove Back Material
HPPE
Touchscreen Compatible
No
Glove Coating Color
Black
Knit Material Color
Gray
Includes Reinforced Thumb Crotch
No
Double-Dipped
No
Glove Lining Material
Dyneema(R)
Finger Coverage
Full

Description

Coated Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material Dyneema(R), ANSI/ISEA Abrasion Level 5, Standards ANSI/ISEA 105, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.