KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cut Resistant Gloves, Black, L, PR

CONDOR| Zoro #: G0065651| Mfr #: 3NZA3

$6.20 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
ANSI/ISEA Abrasion Level: 1
ANSI/ISEA Cut Level: 2
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0065651 Mfr #: 3NZA3
ANSI/ISEA Abrasion Level: 1ANSI/ISEA Cut Level: 2
Color: BlackCut Resistant: Yes
Coating Material: UncoatedLength: 9-1/2"
Cuff: KnitSuggested Use Environment: Dry
Cut: CluteFinger Style: Full
Puncture Resistant: NoThumb Style: Wing
Item: Cut Resistant GlovesSize: L
Application: Material HandlingLining: kevlar(R)
Weight: LightAbrasion Resistant: Yes
Country of Origin (subject to change): Mexico

Description

Cut Resistant Gloves, Uncoated Coating Material, Kevlar(R) Lining, 2 ANSI/ISEA Cut Level, 1 ANSI/ISEA Abrasion Level, Color Black, Knit Cuff, Size L, Thumb Style Wing, Finger Style Full, Length 9-1/2 In., 1 Pair

Reviews