Cut Resistant Gloves, Black, L, PR

CONDOR| Zoro #: G0065816| Mfr #: 3NZA9

$10.52 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0065816 Mfr #: 3NZA9
Country of Origin (subject to change): Mexico

Product Description

Cut Resistant Gloves, Uncoated Coating Material, Kevlar(R) Lining, 3 ANSI/ISEA Cut Level, 2 ANSI/ISEA Abrasion Level, Color Black, Knit Cuff, Size L, Thumb Style Wing, Finger Style Full, Length 9-3/4 In., 1 Pair

Product Reviews