Cut Resistant Gloves, Black, S, PR

CONDOR| Zoro #: G0065667| Mfr #: 3NZA4

$4.33 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0065667 Mfr #: 3NZA4
Country of Origin (subject to change): Mexico

Product Description

Cut Resistant Gloves, Uncoated Coating Material, Kevlar(R) Lining, 2 ANSI/ISEA Cut Level, 1 ANSI/ISEA Abrasion Level, Color Black, Knit Cuff, Size S, Thumb Style Wing, Finger Style Full, Length 9 In., 1 Pair