Cut Resistant Gloves, Black, S, PR

CONDOR| Zoro #: G0065746| Mfr #: 3NZA7

$9.65 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Puncture Resistant: No
Suggested Use Environment: Dry
Length: 9"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0065746 Mfr #: 3NZA7
Puncture Resistant: NoSuggested Use Environment: Dry
Length: 9"Size: S
Cut: CluteAbrasion Resistant: Yes
Coating Material: UncoatedWeight: Medium
Item: Cut Resistant GlovesANSI/ISEA Abrasion Level: 2
Finger Style: FullThumb Style: Wing
Cuff: KnitANSI/ISEA Cut Level: 2
Application: Material HandlingCut Resistant: Yes
Lining: kevlar(R)Color: Black
Country of Origin (subject to change): Mexico

Description

Cut Resistant Gloves, Uncoated Coating Material, Kevlar(R) Lining, 2 ANSI/ISEA Cut Level, 2 ANSI/ISEA Abrasion Level, Color Black, Knit Cuff, Size S, Thumb Style Wing, Finger Style Full, Length 9 In., 1 Pair

Reviews