KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cut Resistant Gloves, Black, XL, PR

CONDOR| Zoro #: G0065834| Mfr #: 3NZC2

$11.15 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
ANSI/ISEA Puncture Level: 0
ANSI/ISEA Abrasion Level: 2
ANSI/ISEA Cut Level: 3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0065834 Mfr #: 3NZC2
ANSI/ISEA Puncture Level: 0ANSI/ISEA Abrasion Level: 2
ANSI/ISEA Cut Level: 3Color: Black
Finger Material: Kevlar(R)Cut Resistant: Yes
Coating Material: UncoatedLength: 11"
ANSI Cut Grams: 1158Back Material: Kevlar (R)
Cuff: KnitSuggested Use Environment: Dry
Cut: CluteFinger Style: Full
Puncture Resistant: NoThumb Style: Wing
Item: Cut Resistant GlovesSize: Xl
Standards: ANSI/ISEA 105Gauge: 7
Application: Material HandlingLining: kevlar(R)
Weight: HeavyPalm Material: N/A
Abrasion Resistant: YesCountry of Origin (subject to change): Mexico

Description

Cut Resistant Gloves, Uncoated Coating Material, Kevlar(R) Lining, 3 ANSI/ISEA Cut Level, 2 ANSI/ISEA Abrasion Level, Color Black, Knit Cuff, Size XL, Thumb Style Wing, Finger Style Full, Length 11 In., 1 Pair

Reviews