Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Cut Resistant Gloves, Gray, Latex, L

  • Zoro #: G8560194
  • Mfr #: 29JV93

$3.32

Details
  • Abrasion Resistant: Yes
  • Coating Coverage: Palm/Fingers
  • Finger Style: Full
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Condor #29JV93 Specifications

  • Zoro #: G8560194
  • Mfr #: 29JV93
Abrasion Resistant: Yes Coating Coverage: Palm/Fingers
Finger Style: Full Size: L
Cut: Seamless knit Thumb Style: Wing
Lining: Polyester Hand: Right/Left
Suggested Use Environment: Dry Glove Coating Material: Natural Rubber Latex
Glove Size: L Weight: 0.20 lb.
Application: Oil/Gas Operations, Machine Repair, Extrication, Mining, Automotive, Electrical, HVAC, Plumbing, Roughnecks, Drilling, Rigging, Impact, General Duties ANSI/ISEA Cut Level: 2
Cut Resistant: Yes ANSI Abrasion Cycles: Greater than 1000
Finger Material: Polyester/Latex Back Material: Polyester
ANSI/ISEA Abrasion Level: 3 Coating Finish: Wrinkle
ANSI Cut Grams: Greater Than 500 Glove Coating Coverage: Palm and Fingers
Knuckle Padding Material: Polyester Glove Hand Style: Left and Right
Glove Coating Finish: Crinkled Puncture Resistant: Yes
Glove Cut: Clute ANSI/ISEA Puncture Level: 0
Length: 9-7/8" Cuff: Elastic
Series: Condor Stitching Material: Polyester
Glove Length: 10" Glove Lining Material - Cut Resistant: Polyester
Gauge: 10 Color: Gray
Palm Material: Natural Rubber Item: Cut Resistant Gloves
Standards: ANSI/ISEA 105, EN388 Coating Material: Natural Rubber Latex
Country of Origin (subject to change): China

Description

Take a look at the features for Condor Cut Resistant Gloves. Size: L, Color: Gray, Application: Oil/Gas Operations, Machine Repair, Extrication, Mining, Automotive, Electrical, HVAC, Plumbing, Roughnecks, Drilling, Rigging, Impact, General Duties.

Reviews of Condor #29JV93