Condor
Cut Resistant Gloves, A2 Cut Level, Uncoated, M, 1 PR
Mfr # 2MCZ9
Zoro # G0054853
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Size M
- Color Gray
- Glove Coating Material Uncoated
- Palm Material Grain Goatskin
Explore More Products
- CONDOR Cut Resistant Gloves, A2 Cut Level, Uncoated, S, 1 PR 2MCZ8
- CONDOR Cut-Resistant Gloves, Nitrile, M/8, PR 61CV50
- CONDOR Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, L, 1 PR 48UR39
- CONDOR Cut Resistant Gloves, A2 Cut Level, Uncoated, S, 1 PR 6AL25
- CONDOR VF, Cut-Res Gloves, PU, S/7, 21AH68, PR 61CV64
- CONDOR Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, L, 1 PR 20GZ30
- CONDOR Cut-Resistant Gloves, Nitrile, 2XL/11, PR 61CV73
- CONDOR Cut-Resistant Gloves, Nitrile, S/7, PR 61CV49
- CONDOR Cut Resistant Impact Coated Gloves, 3 Cut Level, PVC, 2XL, 1 PR 33J484
- CONDOR Cut Resistant Gloves, A3 Cut Level, Uncoated, L, 1 PR 4JF38
- DEFENDER SAFETY 13G Recycled Polyester Knit Liner, Rainbow Red Gloves, Cut 1, Abrasion 3, Polyurethane Coating, Size M DXG-E01-04M
- Condor Cut-Resistant Gloves