SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Cut Resistant Gloves, Gray, S, PR

CONDOR| Zoro #: G0054844| Mfr #: 2MCZ8

$16.92 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: GrayANSI/ISEA Abrasion Level: Not TestedANSI Cut Grams: 5.6N
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0054844 Mfr #: 2MCZ8
Color: GrayANSI/ISEA Abrasion Level: Not Tested
ANSI Cut Grams: 5.6NANSI/ISEA Cut Level: 2
Lining: kevlar(R)Cut Resistant: Yes
Finger Style: FullGauge: 0.6-0.9mm
Cuff: Slip-OnSize: S
Suggested Use Environment: DryApplication: N/A
Finger Material: Leather and AramidThumb Style: Keystone
Stitching Material: PolyesterPalm Material: Grain Goatskin
Weight: 86 gramAbrasion Resistant: No
Length: 8-1/2"Puncture Resistant: No
Back Material: Grain GoatskinANSI/ISEA Puncture Level: 0
Cut: GunnItem: Cut Resistant Gloves
Coating Material: UncoatedCountry of Origin (subject to change): India

Description

Cut Resistant Gloves, ANSI/ISEA Cut Level 2, ANSI/ISEA Abrasion Level Not Tested, Glove Coating Material Uncoated, Glove Lining Material - Cut Resistant Kevlar(R), Suggested Use Environment Dry, Glove Size S, Puncture Resistant No, Color Gray, Cuff Slip-On, Glove Coating Coverage None, Glove Coating Finish None, Glove Cut Gunn, Glove Hand Style Left and Right, Glove Length 8-1/2 In., 1 Pair

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews