KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cut Resistant Gloves, Gray, S, PR

CONDOR| Zoro #: G0130943| Mfr #: 5MPP9

$13.59 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
ANSI/ISEA Abrasion Level: 4
Color: Gray
Finger Material: Split Cowhide, Kevlar(R)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0130943 Mfr #: 5MPP9
ANSI/ISEA Abrasion Level: 4Color: Gray
Finger Material: Split Cowhide, Kevlar(R)Coating Material: Leather
ANSI Cut Grams: Greater Than 1000Finger Style: Full
Puncture Resistant: YesThumb Style: Straight
Item: Cut Resistant GlovesLining: kevlar(R)
Weight: HeavyApplication: Cable, Construction, Farming, Foundry, Mining, Pipe Fitting, Rebar, Rope Handling, Stamping
ANSI Puncture Newtons: Less Than 149Palm Material: Split Cowhide Leather
Abrasion Resistant: YesANSI/ISEA Puncture Level: 4
ANSI Abrasion Cycles: Greater Than 3000ANSI/ISEA Cut Level: 3
Cut Resistant: YesLength: 9-3/4"
Back Material: Split Cowhide/Canvass, Elastic ShirredCuff: Safety
Suggested Use Environment: DryCut: Gunn
Coating Coverage: Palm/FingersGauge: 7
Stitching Material: Kevlar(R)Size: S
Knuckle Padding Material: Split Cowhide LeatherStandards: ANSI 105, EN388
Country of Origin (subject to change): China

Description

Cut Resistant Gloves, Leather Coating Material, Kevlar(R) Lining, 3 ANSI/ISEA Cut Level, 4 ANSI/ISEA Abrasion Level, 4 ANSI/ISEA Puncture Level, Color Gray, Safety Cuff, Size S, Coating Coverage Palm/Fingers, Thumb Style Straight, Finger Style Full, Length 9-3/4 In., Palm Material Split Cowhide Leather, 1 Pair

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews