KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cut Resistant Gloves, Gray, XL, PR

CONDOR| Zoro #: G0054871| Mfr #: 2MDA2

$16.52 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
ANSI/ISEA Puncture Level: 0
ANSI/ISEA Abrasion Level: Not Tested
ANSI/ISEA Cut Level: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0054871 Mfr #: 2MDA2
ANSI/ISEA Puncture Level: 0ANSI/ISEA Abrasion Level: Not Tested
ANSI/ISEA Cut Level: 2Color: Gray
Cut Resistant: YesCoating Material: Uncoated
Length: 10"Back Material: Grain Goatskin
Cuff: Slip-OnSuggested Use Environment: Dry
Cut: GunnFinger Style: Full
Puncture Resistant: NoThumb Style: Keystone
Item: Cut Resistant GlovesSize: XL
Gauge: 7/8", 16 G.Application: N/A
Stitching Material: PolyesterLining: kevlar(R)
Palm Material: Grain GoatskinAbrasion Resistant: No
Country of Origin (subject to change): India

Description

Cut Resistant Gloves, Uncoated Coating Material, Kevlar(R) Lining, 2 ANSI/ISEA Cut Level, Color Gray, Slip-On Cuff, Size XL, Thumb Style Keystone, Finger Style Full, Length 10 In., Palm Material Grain Goatskin, 1 Pair

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews