- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Gloves & Hand Protection
- /
- Cut-Resistant Gloves
- /
- Cut Resistant Gloves, Gray/Black, 2XL, PR
Shop Alternate Products
This Product is Discontinued
Condor
Cut Resistant Gloves, Gray/Black, 2XL, PR (Discontinued)
Mfr # 2ZMF4
Zoro # G0063061
This Product is Discontinued
Key Features
- ANSI/ISEA Cut Level 2
- Size 2XL
- Color Black/Gray
- Glove Coating Material Nitrile
- Palm Material Nitrile
Customers Also Purchased
- Brand Condor
-
MFR #
2ZMF4
-
Zoro #
G0063061
- UPC # 190735063385
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Size | 2XL |
Length | 10-3/4" |
Glove Size | 2XL |
Glove Length | 10 3/4 in |
Glove Length Style | Standard |
Details
Item | Cut Resistant Gloves |
ANSI/ISEA Cut Level | 2 |
Color | Black/Gray |
Glove Coating Material | Nitrile |
Palm Material | Nitrile |
Glove Hand Style | Left and Right |
Finger Style | Full |
Puncture Resistant | No |
Cut Resistant | Yes |
ANSI/ISEA Puncture Level | 0 |
Finger Material | Nitrile |
Glove Lining Material - Cut Resistant | HPPE |
Series | Condor |
Suggested Use Environment | Dry/Light Oil |
ANSI Abrasion Cycles | 10,000 |
ANSI Puncture Newtons | 10 |
Thumb Style | Straight |
Back Material | HPPE |
Abrasion Resistant | Yes |
ANSI/ISEA Puncture Force | 10 |
Glove Coating Finish | Foam |
ANSI Cut Grams | 500 |
Cuff | Knit |
Glove Cut | Clute |
Application | Automotive Assembly, Glass Handling, Industrial General Work |
Weight | 0.18 lb. |
Standards | ANSI/ISEA 105-2005 |
Cut | Clute |
Stitching Material | Polyester |
ANSI/ISEA Abrasion Level | 5 |
Coating Finish | Foamed |
Knuckle Padding Material | High-Performance Polyethylene |
Lining | HPPE |
Coating Material | Nitrile |
Glove Coating Coverage | Palm |
Gauge | 13 |
Coating Coverage | Palm |
Glove Materials | HPPE |
Silicone-Free | No |
ANSI/ISEA Cut Level - 2011 | 2 |
Brand and Series | Condor |
Latex-Free | No |
ANSI/ISEA Cut Load | 500 |
ANSI/ISEA Abrasion Cycles | 10,000 |
ANSI/ISEA Cut Grams | 500 |
Hand Style | Left and Right |
Description
Cut-Resistant Gloves, ANSI/ISEA Abrasion Level 5, Brand and Series Condor, Black/Gray, FDA Compliant No, Glove Coating Coverage Palm, Glove Coating Finish Foam, Glove Coating Material Nitrile, Glove Size 2XL, 1 Pair
Documents & Resources
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov