KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cut Resistant Gloves, Gray/Black, L, PR

CONDOR| Zoro #: G0063043| Mfr #: 2ZMF2

$10.02 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
ANSI/ISEA Abrasion Level: 5
Color: Black
Coating Finish: Foamed
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0063043 Mfr #: 2ZMF2
ANSI/ISEA Abrasion Level: 5Color: Black
Coating Finish: FoamedCoating Material: Nitrile
ANSI Cut Grams: 500Stitching Material: Polyester
Finger Style: FullPuncture Resistant: No
Thumb Style: StraightItem: Cut Resistant Gloves
Weight: 0.14 lb.Application: Automotive Assembly, Glass Handling, Industrial General Work
ANSI Puncture Newtons: 10Finger Material: Nitrile
Palm Material: NitrileAbrasion Resistant: Yes
ANSI/ISEA Puncture Level: 0ANSI Abrasion Cycles: 10,000
ANSI/ISEA Cut Level: 2Cut Resistant: Yes
Length: 10"Cuff: Knit
Suggested Use Environment: Dry/Light OilCut: Clute
Coating Coverage: PalmSize: L
Gauge: 13Lining: HPPE
Knuckle Padding Material: High-Performance PolyethyleneStandards: ANSI/ISEA 105-2005
Back Material: HPPECountry of Origin (subject to change): China

Description

Cut Resistant Gloves, Nitrile Coating Material, HPPE Lining, 2 ANSI/ISEA Cut Level, 5 ANSI/ISEA Abrasion Level, 0 ANSI/ISEA Puncture Level, Color Gray/Black, Knit Cuff, Size L, Coating Coverage Palm, Thumb Style Straight, Finger Style Full, Length 10 In., Palm Material Nitrile, 1 Pair

Reviews