Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cut Resistant Gloves, Gray/Black, M, PR

  • Zoro #: G0063034
  • Mfr #: 2ZMF1

$2.96

  • ANSI/ISEA Cut Level: 2
  • Palm Material: Nitrile
  • Finger Style: Full
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Condor #2ZMF1 Specifications

  • Zoro #: G0063034
  • Mfr #: 2ZMF1
ANSI/ISEA Cut Level: 2 Palm Material: Nitrile
Finger Style: Full Knuckle Padding Material: High-Performance Polyethylene
Glove Coating Finish: Foam Coating Coverage: Palm
Color: Black, Gray Thumb Style: Straight
Coating Finish: Foamed Puncture Resistant: No
Cuff: Knit ANSI Puncture Newtons: 10
Back Material: HPPE Stitching Material: Polyester
Series: Condor ANSI Abrasion Cycles: 10,000
Lining: HPPE Gauge: 13
Suggested Use Environment: Dry/Light Oil ANSI/ISEA Puncture Level: 0
Abrasion Resistant: Yes Weight: 0.12 lb.
Item: Cut Resistant Gloves Size: M
Glove Cut: Clute Glove Length: 9-1/2"
Cut: Clute ANSI Cut Grams: 500
Application: Automotive Assembly, Glass Handling, Industrial General Work Glove Size: M
Length: 9-1/2" Standards: ANSI/ISEA 105-2005
Cut Resistant: Yes Glove Coating Material: Nitrile
ANSI/ISEA Puncture Force: 10 Glove Coating Coverage: Palm and Fingers
Glove Lining Material - Cut Resistant: HPPE Coating Material: Nitrile
Finger Material: Nitrile Glove Hand Style: Left and Right
ANSI/ISEA Abrasion Level: 5 ANSI/ISEA Cut Level - 2011: 2
ANSI/ISEA Cut Load: 500 ANSI/ISEA Abrasion Cycles: 10,000
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cut Resistant Gloves, ANSI/ISEA Abrasion Level 5, Color Black, Gray, Glove Coating Material Nitrile, Glove Length 9-1/2 In., Glove Size M, 1 Pair

Technical Guides

Reviews of Condor #2ZMF1