Cut Resistant Gloves, Gray/Black, S, PR

CONDOR| Zoro #: G0063025| Mfr #: 2ZME9

$11.84 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0063025 Mfr #: 2ZME9
Country of Origin (subject to change): China

Product Description

Cut Resistant Gloves, Nitrile Coating Material, HPPE Lining, 2 ANSI/ISEA Cut Level, 5 ANSI/ISEA Abrasion Level, 0 ANSI/ISEA Puncture Level, Color Gray/Black, Knit Cuff, Size S, Coating Coverage Palm, Thumb Style Straight, Finger Style Full, Length 9-1/4 In., Palm Material Nitrile, 1 Pair

Product Reviews