Cut Resistant Gloves, Gray/Black, XL, PR

CONDOR| Zoro #: G0063052| Mfr #: 2ZMF3

$10.02 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0063052 Mfr #: 2ZMF3
Stitching Material: PolyesterKnuckle Padding Material: High-Performance Polyethylene
Back Material: HPPECountry of Origin (subject to change): China

Product Description

Cut Resistant Gloves, Nitrile Coating Material, HPPE Lining, 2 ANSI/ISEA Cut Level, 5 ANSI/ISEA Abrasion Level, 0 ANSI/ISEA Puncture Level, Color Gray/Black, Knit Cuff, Size XL, Coating Coverage Palm, Thumb Style Straight, Finger Style Full, Length 10-3/8 In., Palm Material Nitrile, 1 Pair