Cut Resistant Gloves, Gray/Gray, 2XL, PR

CONDOR| Zoro #: G0064023| Mfr #: 2ZME8

$8.46 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Gauge: 13Palm Material: PolyurethaneCoating Finish: Dipped
Save 15%. Sign up for Z-mail.


Zoro #: G0064023 Mfr #: 2ZME8
Gauge: 13Palm Material: Polyurethane
Coating Finish: DippedLining: HPPE
Weight: 0.13 lb.Back Material: HPPE
Application: Electronic and Small Parts Assembly, Hi-Tech Applications, Automotive Sub-Assembly, InspectionFinger Material: Polyurethane
Suggested Use Environment: DryLength: 10-3/4"
Stitching Material: PolyesterANSI/ISEA Abrasion Level: 4
Coating Material: PolyurethaneANSI Puncture Newtons: 10
Coating Coverage: PalmAbrasion Resistant: Yes
Cut Resistant: YesFinger Style: Full
ANSI/ISEA Puncture Level: 0Thumb Style: Straight
ANSI/ISEA Cut Level: 2Standards: ANSI/ISEA 105-2005
ANSI Abrasion Cycles: 3000Color: Gray
Knuckle Padding Material: High-Performance PolyethyleneCut: Clute
Item: Cut Resistant GlovesSize: 2XL
Cuff: KnitANSI Cut Grams: 500
Puncture Resistant: NoCountry of Origin (subject to change): China


Cut Resistant Gloves, Polyurethane Coating Material, HPPE Lining, 2 ANSI/ISEA Cut Level, 4 ANSI/ISEA Abrasion Level, 0 ANSI/ISEA Puncture Level, Color Gray/Gray, Knit Cuff, Size 2XL, Coating Coverage Palm, Thumb Style Straight, Finger Style Full, Length 10-3/4 In., Palm Material Polyurethane, 1 Pair