KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cut Resistant Gloves, Gray/Gray, L, PR

CONDOR| Zoro #: G0064005| Mfr #: 2RA22

$8.46 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
ANSI/ISEA Abrasion Level: 4
Color: Gray
Coating Finish: Dipped
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0064005 Mfr #: 2RA22
ANSI/ISEA Abrasion Level: 4Color: Gray
Coating Finish: DippedCoating Material: Polyurethane
ANSI Cut Grams: 500Stitching Material: Polyester
Finger Style: FullPuncture Resistant: No
Thumb Style: StraightItem: Cut Resistant Gloves
Weight: 0.11 lb.Application: Electronic and Small Parts Assembly, Hi-Tech Applications, Automotive Sub-Assembly, Inspection
ANSI Puncture Newtons: 10Finger Material: Polyurethane
Palm Material: PolyurethaneAbrasion Resistant: Yes
ANSI/ISEA Puncture Level: 0ANSI Abrasion Cycles: 3000
ANSI/ISEA Cut Level: 2Cut Resistant: Yes
Length: 10"Cuff: Knit
Suggested Use Environment: DryCut: Clute
Coating Coverage: PalmSize: L
Gauge: 13Lining: HPPE
Knuckle Padding Material: High-Performance PolyethyleneStandards: ANSI/ISEA 105-2005
Back Material: HPPECountry of Origin (subject to change): China

Description

Cut Resistant Gloves, Polyurethane Coating Material, Dyneema(r) Lining, Cut Resistant Yes, Abrasion Resistant Yes, Puncture Resistant No, 2 ANSI/ISEA Cut Level, 5 ANSI/ISEA Abrasion Level, 0 ANSI/ISEA Puncture Level, Color Black/White, Knit Cuff, Size L, ANSI Abrasion Cycles 20,000, ANSI Cut Grams 500, ANSI Puncture Newtons 10, Coating Coverage Palm, Clute Cut, Thumb Style Straight, Finger Style Full Finger, Gauge 13, Weight 0.11 lb., Length 9-3/4 In., Palm Material Polyurethane

Reviews