Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cut Resistant Gloves, Yellow, L, PR

  • Zoro #: G0065633
  • Mfr #: 1AJ44

$6.98

  • Gauge: 13
  • ANSI/ISEA Puncture Level: 0
  • Glove Size: L
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Condor #1AJ44 Specifications

  • Zoro #: G0065633
  • Mfr #: 1AJ44
Gauge: 13 ANSI/ISEA Puncture Level: 0
Glove Size: L ANSI Puncture Newtons: Less Than 9
Application: General Purpose ANSI Cut Grams: Greater Than 500
Standards: ANSI 105, EN388 Coating Material: Uncoated
Palm Material: Kevlar(R) Color: Yellow
Weight: Light Glove Length: 9-1/2"
Puncture Resistant: No Thumb Style: Wing
Glove Cut: Clute Glove Hand Style: Left and Right
Back Material: Kevlar (R) Glove Coating Finish: Smooth
Suggested Use Environment: Dry ANSI/ISEA Puncture Force: Less Than 9
Knuckle Padding Material: Kevlar(R) Abrasion Resistant: Yes
Stitching Material: Kevlar(R) Glove Coating Material: Uncoated
ANSI Abrasion Cycles: Greater Than 100 Cut Resistant: Yes
Item: Cut Resistant Gloves Size: L
Glove Lining Material - Cut Resistant: Kevlar(R) Cut: Clute
ANSI/ISEA Abrasion Level: 1 Glove Coating Coverage: Uncoated
Finger Material: Kevlar(R) ANSI/ISEA Cut Level: A2
Cuff: Knit Lining: kevlar(R)
Series: Condor Length: 9-1/2"
Glove Materials: Kevlar(R) ANSI/ISEA Cut Level - 2011: 2
Latex-Free: No Glove Length Style: Standard
Silicone-Free: No Brand and Series: Condor
ANSI/ISEA Abrasion Cycles: Greater Than 100 ANSI/ISEA Cut Load: Greater Than 500
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Cut-Resistant Gloves, Brand and Series Condor, ANSI/ISEA Abrasion Level 1, Color Yellow, FDA Compliant No, Glove Coating Material Uncoated, Glove Length 9-1/2 In., Glove Materials Kevlar(R), Glove Size L, No, No, 1 Pair

Reviews of Condor #1AJ44