Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cut Resistant Gloves, Yellow/Black, L, PR

  • Zoro #: G0066026
  • Mfr #: 6AC97

$5.97

  • Glove Hand Style: Ambidextrous
  • Glove Length: 10"
  • Glove Coating Coverage: Full
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Condor #6AC97 Specifications

  • Zoro #: G0066026
  • Mfr #: 6AC97
Glove Hand Style: Ambidextrous Glove Length: 10"
Glove Coating Coverage: Full Length: 10"
ANSI/ISEA Puncture Level: 0 Coating Finish: Dots
Coating Material: PVC Item: Cut Resistant Coated Gloves
Suggested Use Environment: Dry ANSI Abrasion Cycles: 1501
Finger Material: Kevlar(R) Glove Cut: Clute
Weight: Medium Coating Coverage: Palm/Back
Size: L Cut: Clute
Gauge: 7 Lining: kevlar(R)
Palm Material: PVC Application: Automotive Chassis, Heavy Industrial Applications Where The Ptfe Additive Acts As An Additional Lubrication Barrier Against Metal-to-Metal Contact, Industrial - Machinery Tools, Overhead Garage Door Channels, Fan Motors, Slides, Gearsmarine - Cables, Couplings, Gears, Hitches, Winchesautomotive - Hinges, Electrical Antennas, Latches, Springs, Coilsresidential - Implements, Door Channels, Slides, Locksfood Service - All Areas Without Direct Food Contact.
Thumb Style: Wing Abrasion Resistant: Yes
Color: Black/Yellow Glove Size: L
ANSI/ISEA Abrasion Level: 3 Puncture Resistant: No
Standards: ANSI/ISEA 105 Cut Resistant: Yes
Cuff: Knit Back Material: Kevlar (R) / PVC dots
Glove Coating Material: PVC Finger Style: Full
ANSI Cut Grams: 911 Glove Coating Finish: Dotted
Glove Lining Material - Cut Resistant: Kevlar(R) ANSI/ISEA Cut Level: A2
Brand and Series: Condor Silicone-Free: No
ANSI/ISEA Cut Level - 2011: 2 Glove Materials: Kevlar(R)
Latex-Free: No Glove Length Style: Standard
ANSI/ISEA Cut Load: 911 ANSI/ISEA Abrasion Cycles: 1501
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Cut-Resistant Gloves, Brand and Series Condor, ANSI/ISEA Abrasion Level 3, Color Black/Yellow, FDA Compliant No, Glove Coating Material PVC, Glove Length 10 In., Glove Materials Kevlar(R), Glove Size L, No, No, 1 Pair

Technical Guides

Restrictions and Compliance

WARNING : This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Reviews of Condor #6AC97