Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cut Resistant Gloves, Yellow, S, PR

  • Zoro #: G0065712
  • Mfr #: 3AL22

$7.49

  • Weight: Medium
  • Glove Cut: Clute
  • Size: S
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Condor #3AL22 Specifications

  • Zoro #: G0065712
  • Mfr #: 3AL22
Weight: Medium Glove Cut: Clute
Size: S ANSI Cut Grams: 1158
Suggested Use Environment: Dry Coating Material: Uncoated
Standards: ANSI/ISEA 105 Glove Coating Coverage: Uncoated
Glove Coating Finish: Smooth ANSI/ISEA Abrasion Level: 1
Hand: Ambidextrous Back Material: Kevlar (R)
ANSI/ISEA Cut Level: A2 Cut Resistant: Yes
Palm Material: N/A ANSI/ISEA Puncture Level: 3
Glove Length: 9" Gauge: 7
Length: 9" Finger Material: Kevlar(R)
Cuff: Knit Glove Lining Material - Cut Resistant: Kevlar(R)
Item: Cut Resistant Gloves Glove Hand Style: Ambidextrous
Application: Assembly Line, Construction, Demolition, Farming, Landscaping, Manufacturing, Metal Fabrication Finger Style: Full
Lining: kevlar(R) Thumb Style: Wing
Cut: Clute Glove Coating Material: Uncoated
Color: Yellow Glove Size: S
Abrasion Resistant: Yes Puncture Resistant: No
Glove Materials: Kevlar(R) Latex-Free: No
Silicone-Free: No Brand and Series: Condor
Glove Length Style: Standard ANSI/ISEA Cut Level - 2011: 2
ANSI/ISEA Cut Load: 803 Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Cut-Resistant Gloves, Brand and Series Condor, ANSI/ISEA Abrasion Level 1, Color Yellow, FDA Compliant No, Glove Coating Material Uncoated, Glove Length 9 In., Glove Materials Kevlar(R), Glove Size S, No, No, 1 Pair

Reviews of Condor #3AL22