Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cut Resistant Gloves, Yellow/Black, S, PR

  • Zoro #: G0063201
  • Mfr #: 4TXK1

$10.21

  • Application: Protects from Sharp Edges of Metals, Ceramics, Glass and Other Materials
  • Coating Material: Nitrile
  • ANSI/ISEA Cut Level: A2
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Condor #4TXK1 Specifications

  • Zoro #: G0063201
  • Mfr #: 4TXK1
Application: Protects from Sharp Edges of Metals, Ceramics, Glass and Other Materials Coating Material: Nitrile
ANSI/ISEA Cut Level: A2 Suggested Use Environment: Dry/Light Oil
Thumb Style: Wing Finger Style: Full
Glove Lining Material - Cut Resistant: Kevlar(R) ANSI/ISEA Abrasion Level: 3
Finger Material: Kevlar(R)/Nitrile Palm Material: Nitrile
Lining: kevlar(R) Cuff: Knit
Length: 9" Size: S
Series: Condor Glove Hand Style: Left and Right
Knuckle Padding Material: Kevlar(R) Glove Length: 9"
Gauge: 13 Color: Black/Yellow
Back Material: Kevlar (R) ANSI/ISEA Puncture Level: 1
Coating Coverage: Palm Glove Cut: Clute
Standards: ANSI/ISEA 105-2005, EN388 Glove Coating Finish: Rough
ANSI Abrasion Cycles: 7000 Glove Coating Coverage: Palm
Coating Finish: Rough Abrasion Resistant: Yes
Puncture Resistant: Yes Item: Cut Resistant Coated Gloves
ANSI Cut Grams: 2592 Stitching Material: Acrylic/Nylon/Kevlar(R)
Weight: Medium Glove Coating Material: Nitrile
Cut: Clute Cut Resistant: Yes
Glove Size: S Silicone-Free: No
ANSI/ISEA Cut Level - 2011: 2 Latex-Free: No
Brand and Series: Condor Glove Materials: Kevlar(R)
Glove Length Style: Standard ANSI/ISEA Cut Load: 2592
ANSI/ISEA Abrasion Cycles: Greater than 1000 ANSI/ISEA Cut Grams: Greater than 500g
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cut-Resistant Gloves, Brand and Series Condor, ANSI/ISEA Abrasion Level 3, Color Black/Yellow, FDA Compliant No, Glove Coating Material Nitrile, Glove Length 9 In., Glove Materials Kevlar(R), Glove Size S, No, No, 1 Pair

Technical Guides

Reviews of Condor #4TXK1