Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cut Resistant Gloves, Yellow, S, PR

  • Zoro #: G0065642
  • Mfr #: 6AL25
$6.98
  • Series: Condor
  • Weight: Light
  • ANSI Puncture Newtons: Less Than 9
See full product details
Orders over $75 ship free.

Condor #6AL25 Specifications

  • Zoro #: G0065642
  • Mfr #: 6AL25
Series: Condor Weight: Light
ANSI Puncture Newtons: Less Than 9 ANSI Abrasion Cycles: Greater Than 100
Color: Yellow Abrasion Resistant: Yes
Glove Length: 9 in Length: 9"
Knuckle Padding Material: Kevlar(R) Palm Material: Kevlar(R)
ANSI/ISEA Cut Level: A2 Standards: ANSI 105, EN388
Cuff: Knit Glove Cut: Clute
ANSI Cut Grams: Greater Than 500 Size: S
Cut: Clute Item: Cut Resistant Gloves
Back Material: Kevlar (R) Gauge: 13
Glove Coating Coverage: Uncoated Lining: kevlar(R)
Application: General Purpose ANSI/ISEA Puncture Level: Not Rated
Glove Coating Material: Uncoated Stitching Material: Kevlar(R)
Glove Coating Finish: None Glove Size: S
ANSI/ISEA Puncture Force: Less Than 9 Thumb Style: Wing
Finger Style: Full Coating Material: Uncoated
Glove Hand Style: Ambidextrous Glove Lining Material - Cut Resistant: Kevlar(R)
Puncture Resistant: No Cut Resistant: Yes
ANSI/ISEA Abrasion Level: 1 Finger Material: Kevlar(R)
Suggested Use Environment: Dry Brand and Series: Condor
Glove Length Style: Standard Glove Materials: Kevlar(R)
Latex-Free: No ANSI/ISEA Cut Level - 2011: 2
Silicone-Free: No ANSI/ISEA Cut Load: Greater Than 500
ANSI/ISEA Abrasion Cycles: Greater Than 100 ANSI/ISEA Cut Grams: Greater Than 500
Glove Coating Cover: Uncoated Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Cut-Resistant Gloves, Brand and Series Condor, ANSI/ISEA Abrasion Level 1, ANSI/ISEA Cut Level A2, Color Yellow, FDA Compliant No, Glove Coating Material Uncoated, Glove Length 9 in, Glove Materials Kevlar(R), Glove Size S, No, No, 1 Pair

Reviews of Condor #6AL25