Cut Resistant Gloves, Yellow, S, PR

CONDOR| Zoro #: G0065807| Mfr #: 5AP24

$7.93 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: YellowANSI Cut Grams: Greater Than 1000Cut Resistant: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0065807 Mfr #: 5AP24
Color: YellowANSI Cut Grams: Greater Than 1000
Cut Resistant: YesCut: Clute
Cuff: KnitSize: S
Application: Automotive Chassis, Heavy Industrial Applications Where The Ptfe Additive Acts As An Additional Lubrication Barrier Against Metal-to-Metal Contact, Industrial - Machinery Tools, Overhead Garage Door Channels, Fan Motors, Slides, Gearsmarine - Cables, Couplings, Gears, Hitches, Winchesautomotive - Hinges, Electrical Antennas, Latches, Springs, Coilsresidential - Implements, Door Channels, Slides, Locksfood Service - All Areas Without Direct Food Contact.Knuckle Padding Material: Kevlar(R)
Palm Material: Kevlar(R)Abrasion Resistant: Yes
Length: 9-3/4"Back Material: Kevlar (R)
ANSI/ISEA Puncture Level: 0Standards: ANSI 105, EN388
ANSI/ISEA Abrasion Level: 2ANSI/ISEA Cut Level: 3
Lining: kevlar(R)Finger Style: Full
Gauge: 7Hand: Ambidextrous
Item: Cut Resistant GlovesFinger Material: Kevlar(R)
Stitching Material: Kevlar(R)Weight: Heavy
Suggested Use Environment: DryPuncture Resistant: No
ANSI Abrasion Cycles: Greater Than 500Thumb Style: Wing
ANSI Puncture Newtons: Less Than 9Coating Material: Uncoated
Country of Origin (subject to change): China

Description

Cut Resistant Gloves, ANSI/ISEA Cut Level 3, ANSI/ISEA Abrasion Level 2, Glove Coating Material Uncoated, Glove Lining Material - Cut Resistant Kevlar(R), Suggested Use Environment Dry, Glove Size S, Puncture Resistant No, Color Yellow, Cuff Knit, Glove Coating Coverage None, Glove Coating Finish None, Glove Cut Clute, Glove Hand Style Ambidextrous, Glove Length 9 In., 1 Pair

Reviews