Cut Resistant Gloves, Yellow/Black, 2XL, PR

CONDOR| Zoro #: G0063244| Mfr #: 4TXK5

$10.54 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Gauge: 13Palm Material: NitrileCoating Finish: Rough
Save 15%. Sign up for Z-mail.


Zoro #: G0063244 Mfr #: 4TXK5
Gauge: 13Palm Material: Nitrile
Coating Finish: RoughLining: kevlar(R)
Weight: MediumBack Material: Kevlar (R)
Application: Protects from Sharp Edges of Metals, Ceramics, Glass and Other MaterialsFinger Material: Kevlar(R)/Nitrile
Suggested Use Environment: Dry/Light OilLength: 10-5/8"
Stitching Material: Acrylic/Nylon/Kevlar(R)ANSI/ISEA Abrasion Level: 3
Coating Material: NitrileCut: Clute
Coating Coverage: PalmAbrasion Resistant: Yes
Cut Resistant: YesFinger Style: Full
Standards: ANSI/ISEA 105-2005, EN388ANSI/ISEA Puncture Level: 1
Thumb Style: WingANSI/ISEA Cut Level: 2
ANSI Abrasion Cycles: 7000Color: Black
Knuckle Padding Material: Kevlar(R)Item: Cut Resistant Gloves
Size: 2XLCuff: Knit
ANSI Cut Grams: 1158Puncture Resistant: Yes
Country of Origin (subject to change): China


Cut Resistant Gloves, Nitrile Coating Material, Kevlar(R) Lining, 2 ANSI/ISEA Cut Level, 3 ANSI/ISEA Abrasion Level, 1 ANSI/ISEA Puncture Level, Color Yellow/Black, Knit Cuff, Size 2XL, Coating Coverage Palm, Thumb Style Wing, Finger Style Full, Length 10-5/8 In., Palm Material Nitrile, 1 Pair