KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cut Resistant Gloves, Yellow/Black, M, PR

CONDOR| Zoro #: G0063217| Mfr #: 4TXK2

$10.38 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
ANSI/ISEA Abrasion Level: 3
Color: Black
Coating Finish: Rough
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0063217 Mfr #: 4TXK2
ANSI/ISEA Abrasion Level: 3Color: Black
Coating Finish: RoughCoating Material: Nitrile
ANSI Cut Grams: 2592Finger Style: Full
Puncture Resistant: YesThumb Style: Wing
Item: Cut Resistant GlovesLining: kevlar(R)
Weight: MediumApplication: Protects from Sharp Edges of Metals, Ceramics, Glass and Other Materials
Finger Material: Kevlar(R)/NitrilePalm Material: Nitrile
Abrasion Resistant: YesANSI/ISEA Puncture Level: 1
ANSI Abrasion Cycles: 7000ANSI/ISEA Cut Level: 2
Cut Resistant: YesLength: 3-3/8"
Back Material: Kevlar (R)Cuff: Knit
Suggested Use Environment: Dry/Light OilCut: Clute
Coating Coverage: PalmGauge: 13
Stitching Material: Acrylic/Nylon/Kevlar(R)Size: M
Knuckle Padding Material: Kevlar(R)Standards: ANSI/ISEA 105-2005, EN388
Country of Origin (subject to change): China

Description

Cut Resistant Gloves, Nitrile Coating Material, Kevlar(R) Lining, 2 ANSI/ISEA Cut Level, 3 ANSI/ISEA Abrasion Level, 1 ANSI/ISEA Puncture Level, Color Yellow/Black, Knit Cuff, Size M, Coating Coverage Palm, Thumb Style Wing, Finger Style Full, Length 3-3/8 In., Palm Material Nitrile, 1 Pair

Reviews