Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cut Resistant Gloves, Yellow/Black, S, PR

  • Zoro #: G0066017
  • Mfr #: 5AL18
Condor Cut Resistant Gloves, Yellow/Black, S, PR 5AL18
Condor Cut Resistant Gloves, Yellow/Black, S, PR 5AL18
$5.97
  • Glove Size: S
  • Glove Cut: Clute
  • Abrasion Resistant: Yes
See full product details
Orders over $75 ship free.

Condor #5AL18 Specifications

  • Zoro #: G0066017
  • Mfr #: 5AL18
Glove Size: S Glove Cut: Clute
Abrasion Resistant: Yes ANSI Cut Grams: 1158
Gauge: 7 Cut Resistant: Yes
Glove Hand Style: Ambidextrous Finger Material: Kevlar(R)
Standards: ANSI/ISEA 105 Glove Length: 9"
ANSI/ISEA Abrasion Level: 3 Coating Finish: Dots
Glove Coating Finish: Dotted Glove Lining Material - Cut Resistant: Kevlar(R)
Glove Coating Material: PVC Palm Material: PVC
Coating Coverage: Palm/Back Suggested Use Environment: Dry
Size: S Thumb Style: Wing
Application: Automotive Assembly, Farming, Construction, Landscaping, Metal Fabrication Color: Black/Yellow
Glove Coating Coverage: Full Cuff: Knit
Back Material: Kevlar (R) / PVC dots Coating Material: PVC
Cut: Clute ANSI Abrasion Cycles: 816
Puncture Resistant: No ANSI/ISEA Puncture Level: 0
Item: Cut Resistant Coated Gloves Length: 9"
Lining: Kevlar(R) ANSI/ISEA Cut Level: A2
Finger Style: Full Weight: Medium
Brand and Series: Condor Glove Materials: Kevlar(R)
Glove Length Style: Standard ANSI/ISEA Cut Level - 2011: 2
Latex-Free: No Silicone-Free: No
ANSI/ISEA Abrasion Cycles: 816 ANSI/ISEA Cut Load: 921
ANSI/ISEA Cut Grams: 921 Glove Coating Cover: Full
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Cut-Resistant Gloves, Brand and Series Condor, ANSI/ISEA Abrasion Level 3, ANSI/ISEA Cut Level A2, Color Black/Yellow, FDA Compliant No, Glove Coating Material PVC, Glove Length 9 in, Glove Materials Kevlar(R), Glove Size S, No, No, 1 Pair

Technical Guides

Restrictions and Compliance

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Reviews of Condor #5AL18