BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Cut Resistant Gloves, Yellow/Black, XS, PR

CONDOR| Zoro #: G0063192| Mfr #: 4TXJ9

$10.38 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlackANSI Cut Grams: 2592Cut Resistant: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0063192 Mfr #: 4TXJ9
Color: BlackANSI Cut Grams: 2592
Cut Resistant: YesCoating Coverage: Palm
Cuff: KnitSize: XS
Application: Protects from Sharp Edges of Metals, Ceramics, Glass and Other MaterialsKnuckle Padding Material: Kevlar(R)
Palm Material: NitrileAbrasion Resistant: Yes
Length: 8-5/8"Coating Finish: Rough
Back Material: Kevlar (R)ANSI/ISEA Puncture Level: 1
Standards: ANSI/ISEA 105-2005, EN388ANSI/ISEA Abrasion Level: 3
ANSI/ISEA Cut Level: 2Lining: kevlar(R)
Finger Style: FullGauge: 13
Item: Cut Resistant GlovesFinger Material: Kevlar(R)/Nitrile
Stitching Material: Acrylic/Nylon/Kevlar(R)Weight: Medium
Suggested Use Environment: Dry/Light OilPuncture Resistant: Yes
Thumb Style: WingCut: Clute
ANSI Abrasion Cycles: 7000Coating Material: Nitrile
Country of Origin (subject to change): China

Description

Cut Resistant Gloves, ANSI/ISEA Cut Level 2, ANSI/ISEA Abrasion Level 3, Glove Coating Material Nitrile, Glove Lining Material - Cut Resistant Kevlar(R), Suggested Use Environment Dry/Light Oil, Glove Size XS, Puncture Resistant Yes, Color Black, Yellow, Cuff Knit, Glove Coating Coverage Palm and Fingers, Glove Coating Finish Rough, Glove Cut Clute, Glove Hand Style Left and Right, Glove Length 8-3/4 In., 1 Pair

Reviews