KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cut Resistant Gloves, Yellow/Blue, 2XL, PR

CONDOR| Zoro #: G0064461| Mfr #: 4TXL7

$9.17 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
ANSI/ISEA Abrasion Level: 3
Color: Blue
Coating Finish: Wrinkle
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0064461 Mfr #: 4TXL7
ANSI/ISEA Abrasion Level: 3Color: Blue
Coating Finish: WrinkleCoating Material: Natural Rubber Latex
ANSI Cut Grams: Greater Than 1000Finger Style: Full
Hand: AmbidextrousPuncture Resistant: No
Thumb Style: WingItem: Cut Resistant Gloves
Weight: LightApplication: Protects from Sharp Edges of Metals, Ceramics, Glass and Other Materials
Finger Material: Kevlar(R)Palm Material: Natural Rubber Latex
Abrasion Resistant: YesANSI/ISEA Puncture Level: 2
ANSI Abrasion Cycles: Greater than 1000ANSI/ISEA Cut Level: 3
Cut Resistant: YesLength: 10-5/8"
Back Material: Kevlar (R)Cuff: Knit
Suggested Use Environment: DryCut: Clute
Coating Coverage: PalmSize: 2XL
Gauge: 10Stitching Material: Kevlar(R)
Lining: kevlar(R)Knuckle Padding Material: Kevlar(R)
Standards: ANSI 105, EN388Country of Origin (subject to change): China

Description

Cut Resistant Gloves, Ambidextrous Hand, Natural Rubber Latex Coating Material, Kevlar(R) Lining, 3 ANSI/ISEA Cut Level, 3 ANSI/ISEA Abrasion Level, Color Yellow/Blue, Knit Cuff, Size 2XL, Coating Coverage Palm, Thumb Style Wing, Finger Style Full, Length 10-5/8 In., Palm Material Natural Rubber Latex, 1 Pair

Reviews