KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cut Resistant Gloves, Yellow/Blue, L, PR

CONDOR| Zoro #: G0968283| Mfr #: 5AP85

$6.69 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application: Automotive Assembly, Farming, Construction, Landscaping, Metal Fabrication
ANSI/ISEA Abrasion Level: 3
Color: Blue
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0968283 Mfr #: 5AP85
Application: Automotive Assembly, Farming, Construction, Landscaping, Metal FabricationANSI/ISEA Abrasion Level: 3
Color: BlueCoating Finish: Dots
Coating Material: PVCANSI Cut Grams: 1158
Finger Style: FullPuncture Resistant: No
Thumb Style: WingItem: Cut Resistant Gloves
Lining: kevlar(R)Weight: Medium
Finger Material: Kevlar(R)Palm Material: PVC
Abrasion Resistant: YesANSI/ISEA Puncture Level: 0
ANSI/ISEA Cut Level: 2Cut Resistant: Yes
Length: 10"Back Material: Kevlar (R) / PVC dots
Cuff: KnitSuggested Use Environment: Dry
Cut: CluteCoating Coverage: Palm/Back
Gauge: 7Size: L
Standards: ANSI/ISEA 105Country of Origin (subject to change): Mexico

Description

Cut Resistant Gloves, PVC Coating Material, Kevlar(R) Lining, 2 ANSI/ISEA Cut Level, 3 ANSI/ISEA Abrasion Level, Color Yellow/Blue, Knit Cuff, Size L, Coating Coverage Palm/Back, Thumb Style Wing, Finger Style Full, Length 10 In., Palm Material PVC, 1 Pair

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews