DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Cut Resistant Gloves, Yellow/Blue, M, PR

CONDOR| Zoro #: G0064434| Mfr #: 4TXL4

$9.17 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Gauge: 10
Palm Material: Natural Rubber Latex
Coating Finish: Wrinkle
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0064434 Mfr #: 4TXL4
Gauge: 10Palm Material: Natural Rubber Latex
Coating Finish: WrinkleLining: kevlar(R)
Weight: LightBack Material: Kevlar (R)
Application: Protects from Sharp Edges of Metals, Ceramics, Glass and Other MaterialsFinger Material: Kevlar(R)
Suggested Use Environment: DryLength: 9-7/8"
Stitching Material: Kevlar(R)ANSI/ISEA Abrasion Level: 3
Coating Material: Natural Rubber LatexANSI Puncture Newtons: Less Than 59
Coating Coverage: PalmAbrasion Resistant: Yes
Cut Resistant: YesFinger Style: Full
ANSI/ISEA Puncture Level: 2Thumb Style: Wing
ANSI/ISEA Cut Level: 3Standards: ANSI 105, EN388
ANSI Abrasion Cycles: Greater than 1000Color: Blue
Knuckle Padding Material: Kevlar(R)Cut: Clute
Item: Cut Resistant GlovesSize: M
Cuff: KnitANSI Cut Grams: Greater Than 1000
Puncture Resistant: NoCountry of Origin (subject to change): China

Description

Cut Resistant Gloves, Natural Rubber Latex Coating Material, Kevlar(R) Lining, 3 ANSI/ISEA Cut Level, 3 ANSI/ISEA Abrasion Level, Color Yellow/Blue, Knit Cuff, Size M, Coating Coverage Palm, Thumb Style Wing, Finger Style Full, Length 9-7/8 In., Palm Material Natural Rubber Latex, 1 Pair

Reviews