SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Cut Resistant Gloves, Yellow/Blue, S, PR

CONDOR| Zoro #: G0064425| Mfr #: 4TXL3

$9.17 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlueANSI Cut Grams: Greater Than 1000Cut Resistant: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0064425 Mfr #: 4TXL3
Color: BlueANSI Cut Grams: Greater Than 1000
Cut Resistant: YesCoating Coverage: Palm
Cuff: KnitSize: S
Application: Protects from Sharp Edges of Metals, Ceramics, Glass and Other MaterialsKnuckle Padding Material: Kevlar(R)
Palm Material: Natural Rubber LatexAbrasion Resistant: Yes
Length: 9-3/8"Coating Finish: Wrinkle
Back Material: Kevlar (R)ANSI/ISEA Puncture Level: 2
Standards: ANSI 105, EN388ANSI/ISEA Abrasion Level: 3
ANSI/ISEA Cut Level: 3Lining: kevlar(R)
Finger Style: FullGauge: 10
Item: Cut Resistant GlovesFinger Material: Kevlar(R)
Stitching Material: Kevlar(R)Weight: Light
Suggested Use Environment: DryPuncture Resistant: No
ANSI Abrasion Cycles: Greater than 1000Thumb Style: Wing
Cut: CluteANSI Puncture Newtons: Less Than 59
Coating Material: Natural Rubber LatexCountry of Origin (subject to change): China

Description

Cut Resistant Gloves, ANSI/ISEA Cut Level 3, ANSI/ISEA Abrasion Level 3, Glove Coating Material Natural Rubber Latex, Glove Lining Material - Cut Resistant Kevlar(R), Suggested Use Environment Dry, Glove Size S, Puncture Resistant No, Color Blue, Yellow, Cuff Knit, Glove Coating Coverage Palm and Fingers, Glove Coating Finish Crinkled, Glove Cut Clute, Glove Hand Style Left and Right, Glove Length 9 In., 1 Pair

Reviews